!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WORK LIGHT, SPOT, OVAL, 12 TO 24 V DC, 4500 LM, CLEAR/BLACK, AL/PC

LED WORK LIGHT, SPOT, OVAL, 12 TO 24 V DC, 4500 LM, CLEAR/BLACK, AL/PC

J.W. SPEAKER

LED WORK LIGHT, SPOT, OVAL, 12 TO 24 V DC, 4500 LM, CLEAR/BLACK, AL/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LED WORK LIGHT, SPOT, OVAL, 12 TO 24 V DC, 4500 LM, CLEAR/BLACK, AL/PC

LED WORK LIGHT, SPOT, OVAL, 12 TO 24 V DC, 4500 LM, CLEAR/BLACK, AL/PC

J.W. SPEAKER

Clearance Price :
$130.24 / EACH

Your Price : $520.97 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JWS1801621
  • Mfr. Model # 7150S
  • UNSPSC # 39112104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This oval, 15-LED work light is 12 to 24 volts DC with a drawn current of 5.5 amps (12 volts) and 3.2 amps (24 volts), and a light output of 4,500 lumens. It features a clear, hard-coated, polycarbonate lens, a black aluminum housing, and a die-cast aluminum base. Included is a mating connector harness, a pedestal mount, and mounting hardware. It is ideal for construction, mining, railroad, workzone, fire and rescue, agricultural, and heavy-duty use.

Technical Specs

  • Item Spot Worklight
  • Application Construction, Mining, Railroad, Workzone, Fire and Rescue, Agriculture, Heavy-Duty
  • Light Output 4,500 Lumens
  • Current Drawn 5.5 A @ 12 VDC3.2 A @ 24 VDC
  • Housing Material Aluminum
  • Lens Material Hard-Coated Polycarbonate
  • Includes Mating Connector Harness, Pedestal Mount, Mounting Hardware
  • Lens Colour Clear
  • Lens Design Spot
  • Voltage 12 - 24 VDC
  • Base Material Die-Cast Aluminum
  • Housing Colour Black
  • Features 15 LED's, Rotates and Tilts, IP69K

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list