!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENFOG 1920 SAFETY GLASSES, ANTI-FOG/UV PROTECTION, CLEAR, PC

ENFOG 1920 SAFETY GLASSES, ANTI-FOG/UV PROTECTION, CLEAR, PC

ENCON

ENFOG 1920 SAFETY GLASSES, ANTI-FOG/UV PROTECTION, CLEAR, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENFOG 1920 SAFETY GLASSES, ANTI-FOG/UV PROTECTION, CLEAR, PC

ENFOG 1920 SAFETY GLASSES, ANTI-FOG/UV PROTECTION, CLEAR, PC

ENCON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ECN05199004
  • Mfr. Model # 05199004
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These clear safety glasses feature a double-pin hinge, a universal nose-bridge, spherical lens design, and superior anti-fog properties. They have 99.9% ultra-violet filtration, curved temples for a universal fit, and polycarbonate side shields. They meet CSA and ANSI high-impact standards.

Technical Specs

  • Arm Colour Clear
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Includes Anti-Fog Lens Coating Yes
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Standards CSA/ANSI
  • Arm Material Polycarbonate
  • Frame Colour Clear
  • Frame Style Wraparound
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Clear
  • Series Veratti(R) Tuff-Spec(R) 1900

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list