!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIRST RESPONDER PAD, OIL ONLY, HEAVYWEIGHT, WHITE 15 X 15 IN, POLYPROPYLENE, BALE 200

FIRST RESPONDER PAD, OIL ONLY, HEAVYWEIGHT, WHITE 15 X 15 IN, POLYPROPYLENE, BALE 200

CAN-ROSS

FIRST RESPONDER PAD, OIL ONLY, HEAVYWEIGHT, WHITE 15 X 15 IN, POLYPROPYLENE, BALE 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRST RESPONDER PAD, OIL ONLY, HEAVYWEIGHT, WHITE 15 X 15 IN, POLYPROPYLENE, BALE 200

FIRST RESPONDER PAD, OIL ONLY, HEAVYWEIGHT, WHITE 15 X 15 IN, POLYPROPYLENE, BALE 200

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.95 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BIGCRFR-OP200
  • Mfr. Model # CRFR-OP200
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Absorb oil-based materials with this white polypropylene first responder pad. Measuring 15 x 15 inches and coming in 200 per bale, this heavy-duty high-loft fabric can absorb and retain up to 10 times its weight.

Technical Specs

  • Item Absorbent Pad
  • Fluids Absorbed Oil Based Liquids
  • Material Polypropylene
  • Perforated Size 7 1/2 in x 15 in
  • Dimpled Yes
  • Coverstock Material Meltblown
  • Number of Pads 100
  • Width 15 in
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour White
  • Specialized Applications Industrial, Marine, MRO, Oil and Gas
  • Dispenser Box No
  • Leak Resistant Backing No
  • Product Type Sorbent Pad
  • Volume Absorbed per Pkg. 17 gal
  • Perforated Yes
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bag
  • Length 15 in
  • Neutralizing No
  • Floating Yes
  • UV Resistant No
  • Wringable Not Wringable
  • Printed Message No Message
  • Series MRO Plus
  • Adhesive Backing No
  • Features Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption And Retention Capabilities. This Product Will Absorb Up To Ten (10) Times Its Weight And is Selective to Oil-Based Products

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list