!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING IRON MED DUTY LED KIT 40W

SOLDERING IRON MED DUTY LED KIT 40W

WELLER

SOLDERING IRON MED DUTY LED KIT 40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING IRON MED DUTY LED KIT 40W

SOLDERING IRON MED DUTY LED KIT 40W

WELLER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WELSP40NKCN
  • Mfr. Model # SP40NKCN
  • UNSPSC # 23271603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.432 lbs

Technical Specs

  • Item LED Soldering Iron
  • Watts 40 Watts
  • Voltage 120 V
  • Features Three 5mm high temperature long-life LED's at 25 Lumens/ft2. Triangular area for maximum tip control. High-performance heater technology with heat up to 750 Degrees F. UL listed - cUL available.
  • Tip Size 6mm
  • Length 9"
  • Includes Iron with MT10, 6mm tip, iron stand, soldering aid tool, lead-free solder, spare ST3 (3.2mm) and ST7 (0.8mm) tips, user manual
  • Type Non-Temperature Controlled
  • Temp. Rating 750 Degrees F
  • Handle Co-molded soft grip ribbed handle
  • Tip MT10
  • Heat Shield N/A
  • Standards N/A
  • Cord Length 5 Feet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list