!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLAR CONNECTOR,MALE NEUTRAL,12AWG

SOLAR CONNECTOR,MALE NEUTRAL,12AWG

TE CONNECTIVITY

SOLAR CONNECTOR,MALE NEUTRAL,12AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLAR CONNECTOR,MALE NEUTRAL,12AWG

SOLAR CONNECTOR,MALE NEUTRAL,12AWG

TE CONNECTIVITY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG12L771
  • Mfr. Model # CPGI-7-1394461-2
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Solar Connector Neutral Keyed
  • Male/Female Male
  • Contact Material 4.5-6.0mm Insulation
  • Housing Colour Black
  • Wire Size 12
  • Connection Crimp
  • Housing Material PPO

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list