!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SET,3/8 DR,6 PT,SPARK PLUG,1

SOCKET SET,3/8 DR,6 PT,SPARK PLUG,1

SK PROFESSIONAL TOOLS

SOCKET SET,3/8 DR,6 PT,SPARK PLUG,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,3/8 DR,6 PT,SPARK PLUG,1

SOCKET SET,3/8 DR,6 PT,SPARK PLUG,1

SK PROFESSIONAL TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG20K451
  • Mfr. Model # 20K451
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Item Socket Set
  • Standard Socket Style/Size Standard 6-Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
  • Socket Size Range 3/8" - 3/4"
  • Drive Type Hex
  • Finish Super Chrome
  • Insulated No
  • Non-Sparking No
  • Measurement Type SAE
  • Includes Wrenches No
  • Drive Tools Included 7 1/2 in Round Head Ratchet
  • Container LxWxH 1 3/4 in x 8 in x 13 in
  • Corrosion Resistant Yes
  • Head Shape Round
  • Includes (1) 3/8" Drive Round Head Ratchet 7-1/2", (2) Drive Extensions 3", 6", (1) Blow Molded Case
  • Number of Geared Teeth 60
  • Socket Shape 6-Point
  • Standard Socket Count/Style (8) 6-Point
  • Deep Socket Count/Style (8) 6-Point
  • Flex Socket Count/Style None
  • Drive Size 3/8"
  • Material Alloy Steel
  • Impact Rated No
  • Locking No
  • Reversing No
  • Includes Socket Bits No
  • Tether Ready Sockets Not Tether Capable
  • Container Type Plastic Case
  • Container Features Removable Top
  • Grip Style Knurled
  • Head Type Standard
  • Minimum Arc Swing 4 Degrees
  • Number of Pieces 18
  • Socket Size 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list