!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SET 1/2DR 26PC 12 PT CA

SOCKET SET 1/2DR 26PC 12 PT CA

ARMSTRONG

SOCKET SET 1/2DR 26PC 12 PT CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET 1/2DR 26PC 12 PT CA

SOCKET SET 1/2DR 26PC 12 PT CA

ARMSTRONG

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ARM15-520
  • Mfr. Model # 15-520
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Item Socket Set
  • Measurement Type SAE
  • Finish Chrome
  • Standards ASME B107.1-2002, B107.10M, US Federal Spec. GGG-W-641E
  • Drive Size 1/2"
  • Sockets Included 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 21/32, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4"
  • Number of Pieces 26
  • Includes (1) 1/2" Drive Pear Head Ratchet 10-1/2", (3) Drive Extensions 2-1/2", 5", 10", (1) Breaker Bar 17", (1) Universal Joint, (1) Speed Handle 19", (1) Ratchet Spinner, (1) Blow Molded Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list