!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNPRG SIZ 1 PP 100UM PL.RNG 10PK

SNPRG SIZ 1 PP 100UM PL.RNG 10PK

PARKER

SNPRG SIZ 1 PP 100UM PL.RNG 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNPRG SIZ 1 PP 100UM PL.RNG 10PK

SNPRG SIZ 1 PP 100UM PL.RNG 10PK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $224.42 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PAFG1P100Q
  • Mfr. Model # G1P100Q
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 2534
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Filter Bag
  • Flow Rate 80 gpm
  • Micron Rating 100 micron
  • Material Polypropylene
  • Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Prefilters for Finer Cartridges, Resin, Solvent, Water
  • Collar Type Ring
  • Finish Glazed
  • Maximum Temperature 200 Degrees F
  • Seam Type Welded
  • Surface Area 2 1/2 sq ft
  • Reduces Particulates, Solids
  • Maximum Pressure 70 psi
  • Diameter 7 in
  • Overall Length 17 1/2 in
  • Bag Size 1
  • Features Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels, Perform at High Flow Rates and Viscosities to 10,000 cP or Higher
  • For Use With All Similar Competitive Housings
  • Ring Material Plastic
  • Standards FDA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list