!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNIP,8 IN L,BENT,SERRATED,BLUNT,GRE

SNIP,8 IN L,BENT,SERRATED,BLUNT,GRE

CLAUSS

SNIP,8 IN L,BENT,SERRATED,BLUNT,GRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNIP,8 IN L,BENT,SERRATED,BLUNT,GRE

SNIP,8 IN L,BENT,SERRATED,BLUNT,GRE

CLAUSS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG10F733
  • Mfr. Model # 18086
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Electricians Scissors
  • Application For Electrical Use and General Purpose, Cuts Plastic, Wire, Rope, Rubber, Cardboard
  • Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics
  • Features Adjustable
  • Handle Colour Gray
  • Handle Material Plastic
  • Includes Wire Stripping Notch Yes
  • Length of Cut 2 in
  • Non-Sparking No
  • Pivot Type Screw
  • Tip Shape Pointed
  • Adjustable Yes
  • Blade Material Stainless Steel
  • Cutting Edge Type Serrated
  • Hand Orientation Ambidextrous
  • Handle Design Ergonomic Curved
  • Handle Style Offset
  • Insulated No
  • Material Application Cardboard, Fabric, Paper
  • Overall Length 8 in
  • Spring Assist Handle Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list