!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLTTD SHLVG PARTICLEBOARD H 5/8 D10

SLTTD SHLVG PARTICLEBOARD H 5/8 D10

APPROVED VENDOR

SLTTD SHLVG PARTICLEBOARD H 5/8 D10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLTTD SHLVG PARTICLEBOARD H 5/8 D10

SLTTD SHLVG PARTICLEBOARD H 5/8 D10

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1WDU3
  • Mfr. Model # 1WDU3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Slotted steel shelving. Stain- and scratch-resistant 5/8 inch particleboard. White melamine-coated finish. Shelf capacity: 200 lbs.

Technical Specs

  • Item Slotted Shelving, Double Slotted
  • Finish Laminated
  • Overall Depth 10"
  • Overall Width 72"
  • Slotted Standard Format Double
  • Mounting Type Screw-In
  • Material Particleboard
  • Colour White
  • Overall Height 5/8"
  • Whole Unit Load Capacity 200 lb
  • For Display Type Double Slotted Standards
  • Product Type Shelf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list