HELMET-MOUNT LIGHTS, 115 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 167 M MAX BEAM DISTANCE
HELMET-MOUNT LIGHTS, 115 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 167 M MAX BEAM DISTANCE
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Helmet mounted light featuring a super bright C4 LED and a blue taillight LED easily attaches above or below full brim fire or industrial helmet.
Technical Specs
- Item Helmet-Mount Lights
- Includes Batteries Yes
- Number of Batteries 2
- Beam Pattern Spot
- Body Material Aluminum
- Maximum Beam Distance 167 m
- Run Time at Maximum Brightness 6 hr
- Battery Location Front
- Beam Focus Fixed
- Head Adjustability Adjustable
- Hazardous Location Specification Not Rated
- Mount Type Clamp
- Switch Type Twist
- Beam Distance Levels 167 m
- Body Diameter 1 1/2 in
- Features Durable Construction, Light Weight, Low-Profile Design, Reflective Strips
- Lens Material Boro Float Glass
- Light Output Modes High
- Maximum Run Time 6 hr
- Overall Height 2 1/2 in
- Overall Width 1 1/2 in
- Standards ANSI/NEMA FL 1 2009, CE Certified, NFPA 1971 8.6 (2013)
- Special Features Rear Facing Indicator Light
- Battery Chemistry Lithium
- Battery Size CR123
- Includes Charger No
- Body Colour Black
- Number of Light Output Modes 1
- Maximum Brightness 115 lm
- Weight with Batteries 5.2 oz
- Rechargeable No
- Includes Secondary Light No
- Drop Rating Not Applicable
- IP Rating IPX7
- Switch Location Tail
- Beam Colour White
- Beam Intensity Levels 7,000 cd
- Brightness Levels 115 lm
- Lamp Life 50,000 hr
- Lighting Technology LED
- Manufacturer Warranty Length Limited Lifetime
- Mounting Location Helmet
- Overall Length 3 1/4 in
- Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant
- Series Vantage
Alternate Products
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.47
/ EACH
Related Products
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.58
/ EACH
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.27
/ EACH