!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLING,ROUNDSLING,ARAMID/NYLON

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

SLING,ROUNDSLING,ARAMID/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLING,ROUNDSLING,ARAMID/NYLON

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,604.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LALKEN125KX14
  • Mfr. Model # KEN125KX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1% at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.. Aramid load yarns allow sling use up to 350 Degrees F versus 200 Degrees F for other synthetics.. Light weight and compact size promotes speedier rigging, transport and storage when compared to any other type of sling.

Technical Specs

  • Item Round Sling
  • Colour Code Orange
  • Vertical Hitch Capacity 125,000 lbs.
  • Basket Hitch Capacity 250,000 lbs.
  • Diameter 3"
  • Temp. Range -60 Degrees F - 350 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Sling Type Endless - Type 5
  • Sling Length 14 ft
  • Choker Hitch Capacity 100,000 lbs.
  • Width Under Load 4 7/8 in
  • Sling Material Aramid/Nylon
  • Resists Abrasion
  • Includes Keyflex Safety Bulletin Rev 5.11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list