!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN HANDICAPPED 6X12

SIGN HANDICAPPED 6X12

BRADY

SIGN HANDICAPPED 6X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN HANDICAPPED 6X12

SIGN HANDICAPPED 6X12

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY91387
  • Mfr. Model # 91387
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Sign Legend Style Text
  • Sign Background Colour White
  • Retroreflective Grade High Intensity Prismatic
  • Number of Printed Sides 1
  • Printed Language English
  • Sign Material Aluminum
  • Height 6"
  • Thickness 0.090"
  • Average Outdoor Durability 8 to 10 yr
  • Features Operating Temperature Range: -40 Degrees F to 176 Degrees F
  • ADA Compliant No
  • Sign Legend Van Accessible
  • Sign Legend Text Colour Green
  • Sign Header No Header
  • MUTCD Code R7-8A
  • State Specific Sign No
  • Sign Shape Rectangle
  • Material Properties Roll Up
  • Width 12"
  • Indoor/Outdoor Usage Outdoor
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • Standards MUTCD, ISO 9001

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list