!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN FIRE N/H 10X14

SIGN FIRE N/H 10X14

BRADY

SIGN FIRE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN FIRE N/H 10X14

SIGN FIRE N/H 10X14

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY85278
  • Mfr. Model # 85278
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Fire Hose Sign
  • Height 10"
  • Thickness 0.010"
  • Sign Mounting Style Adhesive Surface
  • Header Background Colour White/Red
  • Sign Legend Text Colour White
  • Printed Language English
  • Legend Style Text
  • Double-Sided No
  • UV Resistant No
  • ANSI Compliant Yes
  • Standards ISO 9001
  • Sign Subject Matter Fire Equipment
  • Width 14"
  • Sign Material Plastic
  • Header No Header
  • Legend Fire Hose
  • Sign Background Colour Red
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list