!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHRINK WRAP SYSTEM,18 IN.,110VAC

SHRINK WRAP SYSTEM,18 IN.,110VAC

APPROVED VENDOR

SHRINK WRAP SYSTEM,18 IN.,110VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHRINK WRAP SYSTEM,18 IN.,110VAC

SHRINK WRAP SYSTEM,18 IN.,110VAC

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM13F519
  • Mfr. Model # 13F519
  • UNSPSC # 24102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.65 lbs

Technical Specs

  • Item Heat-Activated Shrink Wrap System
  • Temp. Range 600 to 1000 Degrees F
  • Amps 6 to 8
  • Length 27-2/3"
  • Height 12-5/8"
  • Sealing Capacity 18.0"
  • Voltage 110VAC
  • Watts 1200
  • Width 16"
  • Includes Sealer, Sealing Wire, Tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list