!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHELVING WELDED FRAME IN-LINE 52X50

SHELVING WELDED FRAME IN-LINE 52X50

EDSAL

SHELVING WELDED FRAME IN-LINE 52X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELVING WELDED FRAME IN-LINE 52X50

SHELVING WELDED FRAME IN-LINE 52X50

EDSAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EDSINDSTS2704
  • Mfr. Model # INDSTS2704
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 407.0 lbs

Product Details

Heavy-duty welded steel frame construction for maximum strength and durability. Includes five steel shelves with capacities up to 550 lbs. each on evenly distributed loads. Shelves assemble quickly without the use of tools, nuts or bolts and adjust easily

Technical Specs

  • Item Starter
  • Overall Height 78"
  • Decking Material Steel
  • Number of Shelves 0
  • Colour Gray
  • Overall Depth 50"
  • Overall Width 52"
  • Includes (4) Upright Frame: (20) beams: (10) steel shelves
  • Finish Paint

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list