!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHARPS DISPOSAL KIT, INC CONTAINER/BIOHAZARD BAG/FORCEPS/GLOVES/HAND WIPES, FLIP/LOCK, YLW, PP

SHARPS DISPOSAL KIT, INC CONTAINER/BIOHAZARD BAG/FORCEPS/GLOVES/HAND WIPES, FLIP/LOCK, YLW, PP

ASTROPLAST

SHARPS DISPOSAL KIT, INC CONTAINER/BIOHAZARD BAG/FORCEPS/GLOVES/HAND WIPES, FLIP/LOCK, YLW, PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHARPS DISPOSAL KIT, INC CONTAINER/BIOHAZARD BAG/FORCEPS/GLOVES/HAND WIPES, FLIP/LOCK, YLW, PP

SHARPS DISPOSAL KIT, INC CONTAINER/BIOHAZARD BAG/FORCEPS/GLOVES/HAND WIPES, FLIP/LOCK, YLW, PP

ASTROPLAST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # INN1012100
  • Mfr. Model # 1012100
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

This multi-use sharps disposal kit is designed for the safe disposal of needles, broken glass, and other hazardous sharp objects. The kit includes a pair of industrial gloves, plastic forceps, a biohazard bag, two alcohol-free wipes, and a small sharps container. The disposal kit is made from polypropylene plastic and is wall-mountable or able to be inserted into a vehicle.

Technical Specs

  • Item Sharps Kit
  • Colour Red
  • Material Plastic Polypropelyene
  • Length 1.97"
  • Includes 1 Sharps Bin1 Biohazard Bag1 Plastic Forceps1 Industrial Gloves2 Alcohol free wipes
  • Capacity 0.28 L
  • Lid Type Flip/Lock
  • Height 14.57"
  • Width 14.57"
  • For Use With Sharps Container

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list