!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHACKLE,5/8IN,4.5TN,CHAIN,RP,GALV

SHACKLE,5/8IN,4.5TN,CHAIN,RP,GALV

CM

SHACKLE,5/8IN,4.5TN,CHAIN,RP,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHACKLE,5/8IN,4.5TN,CHAIN,RP,GALV

SHACKLE,5/8IN,4.5TN,CHAIN,RP,GALV

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMKM551G
  • Mfr. Model # M551G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Round Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Working Load Limit and traceability codes. Microalloy outperforms quenched and tempered carbon material. Design factor 6:1 (Round pin shackles design factor 5:1).

Technical Specs

  • Item Chain Shackles
  • Working Load Limit 4.5
  • Pin Dia. 0.75"
  • For Sling Width 1.063"
  • Finish Galvanized
  • Standards RRC-271D
  • Pin Style Round
  • Width Between Eyes 1.063 in
  • Body Size 5/8"
  • Body Material Micro alloy Steel
  • Pin Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list