SET SOCKET 10PC 3/8DR
SET SOCKET 10PC 3/8DR
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact Socket Set, Standard Length, Drive Size 3/8 In, Metric, Number of Pieces 10, Socket Type Universal, Sockets Included 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Accessories Socket Clip, Socket Rail
Technical Specs
- Item Impact Socket Set
- Finish Black Oxide
- Impact Rated Yes
- Socket Shape 6-Point
- Standard Socket Style/Size Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm
- Includes Deep Sockets No
- Drive Type Impact
- Compatible Fastener Type Bolts
- Measurement Type Metric
- Number of Pieces 10
- Standards ASME B107.110-2012
- Includes (10) 3/8 in Drive Impact Socket, 3/8 in Drive Size Socket Clip, 9 in Socket Bar
- Locking Yes
- Material Alloy Steel
- Drive Size 3/8 in
- Socket Depth Standard
- Includes Standard Sockets Yes
- Standard Socket Count/Style (10) 6-Point
- Deep Socket Count/Style None
- Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm
- Container Type None
- Non-Magnetic No
- Socket Size Range 8 to 18 mm
- Tether Ready No
- Insulated No
- Non-Sparking No
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$593.20
/ SET
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$639.10
/ SET
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$200.95
/ SET