!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR PRESSURE/VACUUM SWITCH, SENDING UNIT, 55-65 PSI, MNTNG STEM 1/4"-18, TERMINAL 8-32, STEEL

AIR PRESSURE/VACUUM SWITCH, SENDING UNIT, 55-65 PSI, MNTNG STEM 1/4"-18, TERMINAL 8-32, STEEL

COLE HERSEE

AIR PRESSURE/VACUUM SWITCH, SENDING UNIT, 55-65 PSI, MNTNG STEM 1/4"-18, TERMINAL 8-32, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR PRESSURE/VACUUM SWITCH, SENDING UNIT, 55-65 PSI, MNTNG STEM 1/4"-18, TERMINAL 8-32, STEEL

AIR PRESSURE/VACUUM SWITCH, SENDING UNIT, 55-65 PSI, MNTNG STEM 1/4"-18, TERMINAL 8-32, STEEL

COLE HERSEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CLH8604
  • Mfr. Model # 8604
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This steel, air pressure/vacuum switch sending unit is a dependable piece of a low-air pressure warning system. It is normally on and normally closed, with contacts open at rising pressure, between 55 to 65 PSI. The mounting stem size is 1/4"-18, and the terminal size is 8-32.

Technical Specs

  • Item Air Pressure Switch
  • Differential 55 to 65 psi
  • Range 55 to 65 psi
  • Factory On/Off Setting 55/65 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list