!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCRW ST SQ HD D479 8.8 M12-1.75X25,50/PK

SCRW ST SQ HD D479 8.8 M12-1.75X25,50/PK

APPROVED VENDOR

SCRW ST SQ HD D479 8.8 M12-1.75X25,50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRW ST SQ HD D479 8.8 M12-1.75X25,50/PK

SCRW ST SQ HD D479 8.8 M12-1.75X25,50/PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.42 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EBP38CH02
  • Mfr. Model # M01030.120.0025
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.793 lbs

Technical Specs

  • Item Socket Set Screw
  • System of Measurement Metric
  • Overall Length 25 mm
  • Drive Type External Square
  • Material Grade/Class Class 8
  • Pack Size Small Pack
  • Head Height 12 mm
  • Manufacturer Location Globally Sourced
  • Minimum Temperature -58 Degrees F
  • Slotted Head Diameter Not Applicable
  • Tensile Strength 116,000 psi
  • Thread Type Coarse
  • Head Type Square
  • Thread Size M12-1.75 mm
  • Fastener Length 25 mm
  • Material Steel
  • Finish Black Oxide
  • Dimensional Standards DIN 479
  • Head Width 13 mm
  • Maximum Temperature 302 Degrees F
  • Rockwell Hardness C22 to C34
  • Slotted Head Height Not Applicable
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list