!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW GUN KIT, CORDLESS, 20V, 4 AH, PISTOL, ¼ IN HEX, 4400 RPM, DRYWALL, TRIGGER THROTTLE

SCREW GUN KIT, CORDLESS, 20V, 4 AH, PISTOL, ¼ IN HEX, 4400 RPM, DRYWALL, TRIGGER THROTTLE

DEWALT

SCREW GUN KIT, CORDLESS, 20V, 4 AH, PISTOL, ¼ IN HEX, 4400 RPM, DRYWALL, TRIGGER THROTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW GUN KIT, CORDLESS, 20V, 4 AH, PISTOL, ¼ IN HEX, 4400 RPM, DRYWALL, TRIGGER THROTTLE

SCREW GUN KIT, CORDLESS, 20V, 4 AH, PISTOL, ¼ IN HEX, 4400 RPM, DRYWALL, TRIGGER THROTTLE

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $536.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCF620M2
  • Mfr. Model # DCF620M2
  • UNSPSC # 27112710
  • CATALOGUE PAGE # 341
  • Shipping Weight 1.1 lbs

Product Details

This 20V Max XR cordless screw gun kit with a pistol handle operates on a 20V battery of 4.0 ampere-hours capacity. It measures 8¾-inch overall length and has a ¼-inch hex drive. The reversible drywall screw gun kit has a trigger throttle and a free speed of 4400 RPM. It includes a bare tool, two batteries, and a charger.

Technical Specs

  • Item Screw Gun
  • Brushless Motor Yes
  • Drive Size 1/4 in Hex
  • Chuck Size 1/4 in
  • Drive Configuration Hex
  • Variable Speed Yes
  • Number of Batteries Included 2
  • Battery Model No. Mfr. No. DCB204
  • Voltage 20V DC
  • Charger 11A157
  • Trigger Lock Yes
  • Built-In Light Yes
  • Tool Weight 2.5 lb
  • Features Depth-Sensitive Nose Cone, Trigger lock-on
  • Tool Brand DEWALT(R)
  • Power Source Cordless
  • Free Speed 4,400 RPM
  • Screwdriver Type Drywall Screw Gun
  • Clutch Type Adjustable
  • Reversible Yes
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Battery Capacity (2) 4.0 Ah
  • Battery Series MAX
  • Charger Included Yes
  • Handle Type Pistol Grip
  • Throttle Type Trigger
  • Wireless Tool Tracking No
  • Overall Length 8 3/4 in
  • Includes (1) Kit Bag
  • Series 20V MAX XR

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list