!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER SLOTTED 5/16X8

SCREWDRIVER SLOTTED 5/16X8

VACO

SCREWDRIVER SLOTTED 5/16X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SLOTTED 5/16X8

SCREWDRIVER SLOTTED 5/16X8

VACO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLNK48
  • Mfr. Model # K48
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Screw Starter
  • Tip Style Slotted
  • Overall Length 12 1/4 in
  • Fastener Holding Yes
  • Non-Sparking No
  • For Fastener Size 5/16 in
  • Non-Magnetic Yes
  • Insulated No
  • Number of Ends 1
  • Shank Material Alloy Steel
  • Handle Material Plastic
  • Standards ASME, ANSI
  • Tip Size 5/16 in
  • Shank Length 8 in
  • Grip Style Plain
  • ESD Safe No
  • Measurement Type SAE
  • Ratcheting No
  • Tether Ready No
  • Number of Pieces 1
  • Shank Shape Round
  • Handle Type Molded
  • Handle Shape Straight
  • Nut Driver Style Fastener Holding

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list