SCREWDRIVER CABINET 3/16X4
SCREWDRIVER CABINET 3/16X4
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Small diameter round shank, slotted cabinet tip screwdriver, 3/16 inch x 4 inches.
Technical Specs
- Item General Purpose Slotted Screwdriver
- Tip Style Slotted
- Overall Length 7 1/2 in
- Non-Sparking No
- Insulated No
- Tether Ready No
- Shank Coating Chrome
- Shank Finish Chrome
- Shank Material Alloy Steel
- Magnetized Tip No
- For Fastener Size 3/16 in
- Handle Material Plastic
- Standards ASME, ANSI
- Tip Size 3/16 in
- Grip Style Molded
- ESD Safe No
- Non-Magnetic No
- Corrosion Resistant Yes
- Tip Finish None
- Shank Diameter 0.19 in
- Shank Length 4 in
- Shank Shape Round
- Slotted Screwdriver Tip Shape Cabinet
- Handle Colour Yellow
- Replaceable Shank No
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.95
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.94
/ EACH