SCREW SDRL ZP HXWSH SEAL1/4-14X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP HXWSH SEAL1/4-14X1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31702.025.0125
  • Mfr. Model # U31702.025.0125
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.636 lbs

Technical Specs

  • Item Self Drilling Tapping Screw
  • Finish Zinc Plated
  • Application For Sheet Metal
  • Length 1-1/4"
  • Material Hardened Steel
  • Head Type Hex Washer w/ Neoprene/Steel Washer
  • Thread Size 1/4"-14
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Hex Width 0.367"
  • Washer O.D. 0.520"
  • Head Height 0.190"
  • Drill Point Size #3
  • Drill Point Length 0.393"
  • Type Self Drilling
  • Driver Size 3/8"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list