!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-DRILLING SCREWS, BONDED WASHER, 5/16 IN HWH, TEKS 3, 12-14 X 3/4 IN, STEEL/CLIMASEAL, BX 3000

SELF-DRILLING SCREWS, BONDED WASHER, 5/16 IN HWH, TEKS 3, 12-14 X 3/4 IN, STEEL/CLIMASEAL, BX 3000

ITW BUILDEX

SELF-DRILLING SCREWS, BONDED WASHER, 5/16 IN HWH, TEKS 3, 12-14 X 3/4 IN, STEEL/CLIMASEAL, BX 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-DRILLING SCREWS, BONDED WASHER, 5/16 IN HWH, TEKS 3, 12-14 X 3/4 IN, STEEL/CLIMASEAL, BX 3000

SELF-DRILLING SCREWS, BONDED WASHER, 5/16 IN HWH, TEKS 3, 12-14 X 3/4 IN, STEEL/CLIMASEAL, BX 3000

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.66 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLX1420W
  • Mfr. Model # 1420W
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

These carbon steel self-drilling screws with a Climaseal plus coating are designed for metal roof and wall applications. They have a 12-14 thread size, a 3/4-inch length, and a bonded washer with a 9/16-inch diameter. These screws feature a 5/16-inch hex washer head and a Teks 3 drill point. They have a drilling and tapping capacity range from 0.036 to 0.210 inches and a maximum material attachment of 0.150 inches. There are 3,000 self-drilling screws per box.

Technical Specs

  • Item Self-drilling Fasteners
  • Material Carbon Steel
  • System of Measurement Inch
  • Head Colour Gray
  • Thread Size 12-14
  • Finish Climaseal Coating
  • Drill Point Size TEKS 3
  • Application Brick Tie to Steel Framing - Mansard Panel to Steel Framing - Roof Panel to Purlin - Stitch Roof
  • Head Style 5/16" HWH
  • Type Imperial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list