!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW-IN CFL, 150W, NON-DIMM, 5000K

SCREW-IN CFL, 150W, NON-DIMM, 5000K

LUMAPRO

SCREW-IN CFL, 150W, NON-DIMM, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW-IN CFL, 150W, NON-DIMM, 5000K

SCREW-IN CFL, 150W, NON-DIMM, 5000K

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5MPX3
  • Mfr. Model # 5MPX3
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Screw-In CFL
  • Bulb Shape 8U
  • Colour Temperature 5,000 K
  • Wattage Equivalency 650 W INC
  • Light Technology Fluorescent
  • Voltage 277
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Bulb Minimum Starting Temperature 0 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Rated Life 10,000 hr.
  • Bulb Operating Temp. Range 0 Degrees F - 100 Degrees F
  • Bulb Base Type Mogul Screw (E39)
  • Colour Rendering Index 84.0
  • Lumens 6900
  • Bulb Housing Glass
  • Shatter-Resistant No
  • Watts 150
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures No
  • Bulb Manufacturers Warranty Length 1 yr
  • Bulb Start Type Instant
  • Overall Length 12-3/4"
  • Standards Meets 2012 Lighting Legislation Energy, UL

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list