!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX BOLT, L9, 38/42-C, MAX 400 ° F, PSI 180000, YELLOW, 1/2"-13 UNR, 4 1/2 IN, STEEL/ZINC DICHROMATE

HEX BOLT, L9, 38/42-C, MAX 400 ° F, PSI 180000, YELLOW, 1/2"-13 UNR, 4 1/2 IN, STEEL/ZINC DICHROMATE

BRIGHTON-BEST

HEX BOLT, L9, 38/42-C, MAX 400 ° F, PSI 180000, YELLOW, 1/2"-13 UNR, 4 1/2 IN, STEEL/ZINC DICHROMATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX BOLT, L9, 38/42-C, MAX 400 ° F, PSI 180000, YELLOW, 1/2"-13 UNR, 4 1/2 IN, STEEL/ZINC DICHROMATE

HEX BOLT, L9, 38/42-C, MAX 400 ° F, PSI 180000, YELLOW, 1/2"-13 UNR, 4 1/2 IN, STEEL/ZINC DICHROMATE

BRIGHTON-BEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $987.66 per 100

EHC: EHC :
Min Qty 25 = $246.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BBT440360
  • Mfr. Model # 440360
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.12 lbs

Product Details

This L9 steel alloy hexagon bolt has a thread size of 1/2"-13 UNR for increased resistance to fatigue. Made with a yellow zinc dichromate finish, this fastener has a Rockwell hardness of 38/42C, a proof load of 145,000 PSI, a tensile strength of 180,000 PSI, and works at a maximum temperature of 400 Degrees F. This hex bolt has an overall length of 4 1/2 inches with a 0.736-0.750-inch wide and 0.364-0.386-inch thick head. This item must be purchased in multiples of 25.

Technical Specs

  • Item Hex Head Cap Screw
  • Material Grade/Class Grade 9
  • Thread Size 1/2"-13
  • Fastener Length 4-1/2"
  • Head Width 0.736" - 0.750"
  • Drive Hex
  • Rockwell Hardness 38/42-C
  • System of Measurement Inch
  • Thread Style Partially Threaded
  • Minimum Temperature -58 Degrees F
  • Thread Pitch Fully Threaded
  • Material Steel
  • Finish Yellow Dichromate
  • Thread Direction Right Hand
  • Minimum Thread Length 4 1/2 in
  • Head Height 0.364" - 0.386"
  • Tensile Strength 180,000 PSI
  • Dimensional Standards ASME B18.2.1
  • Overall Length 4 1/2 in
  • Type High Strength
  • Head Style Hex
  • Thread Type UNC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list