Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 7/8-9X6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 7/8-9X6-1/2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-3461-040
  • Mfr. Model # 00080-3461-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.5 lbs
Suggested Replacement Product
GRADE 8 CP SC NC USA PL 7/8-9X6 1/2

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 psi
  • Thread Type UNC
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 35/64"
  • Rockwell Hardness C33 to C39
  • Head Width 1-5/16"
  • Proof Load 120,000 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 6-1/2"
  • Min. Thread Length 2 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list