!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCALE VALOR 1000 30KG

SCALE VALOR 1000 30KG

OHAUS

SCALE VALOR 1000 30KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCALE VALOR 1000 30KG

SCALE VALOR 1000 30KG

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHAV11P30
  • Mfr. Model # V11P30
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Item Packaging/portioning Scale, 30 Kg/66 Lbs.
  • Scale Type Platform Bench
  • Weighing Surface Depth 7 1/8 in
  • Weight Capacity 66 lb
  • Scale Graduations 0.005kg/5g/0.01 lbs.
  • Overall Depth 12 in
  • Basic Power Source Battery/Electric
  • Display Type LCD
  • Scale Features Checkweighing Mode, Easy Cleaning, External Calibration Software
  • Washdown No
  • Colour Gray
  • Cord Length 5 ft
  • Plug Type Two Prong
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Batteries Included Yes
  • Weighing Surface Material Stainless Steel
  • Includes AC Adapter Rechargeable Battery
  • Scale Application Food Prep, Packaging
  • Scale Display LCD
  • Weighing Surface Width 9 7/8 in
  • Weighing Units kg, g, lbs.
  • Overall Width 12"
  • Overall Height 4.3"
  • Bench Scale Type General Purpose
  • Scale Functions Accumulation, Check Weighing, Weighing
  • Scale Use Location Food Prep, Packaging
  • Number of Display Characters 6
  • Calibration Certificate No Certificate
  • Display Character Height 3/4 in
  • Voltage 120V AC, 9V DC
  • Battery Type Lead Acid
  • Batteries Required Yes
  • Body Material ABS, Stainless Steel

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list