!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAW MITER COMPOUND DBL BEVEL 1

SAW MITER COMPOUND DBL BEVEL 1

DEWALT

SAW MITER COMPOUND DBL BEVEL 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAW MITER COMPOUND DBL BEVEL 1

SAW MITER COMPOUND DBL BEVEL 1

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW716
  • Mfr. Model # DW716
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

Adjustable stainless steel miter detent plate with 11 positive stops delivers repeatable accuracy and worksite durability. Precise Miter System and Machined Base Fence Support deliver increased cutting accuracy. Tall sliding fences support crown molding u

Technical Specs

  • Item Compound Miter Saw
  • Arbor Size 5/8", 1"
  • Voltage 120 VAC
  • Height 20"
  • Blade Dia. 12 in
  • Tool Weight 44.0 lbs.
  • Cord Length 6 ft.
  • Bevel Double

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list