!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW, CORDED, 120V AC, 7¼ IN DIA, RIGHT, 2½ IN CUTTING, 0 ° TO 56 ° , ⅝ IN ARBOUR

CIRCULAR SAW, CORDED, 120V AC, 7¼ IN DIA, RIGHT, 2½ IN CUTTING, 0 ° TO 56 ° , ⅝ IN ARBOUR

MAKITA

CIRCULAR SAW, CORDED, 120V AC, 7¼ IN DIA, RIGHT, 2½ IN CUTTING, 0 °  TO 56 ° , ⅝ IN ARBOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW, CORDED, 120V AC, 7¼ IN DIA, RIGHT, 2½ IN CUTTING, 0 ° TO 56 ° , ⅝ IN ARBOUR

CIRCULAR SAW, CORDED, 120V AC, 7¼ IN DIA, RIGHT, 2½ IN CUTTING, 0 ° TO 56 ° , ⅝ IN ARBOUR

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKT5007MGA
  • Mfr. Model # 5007MGA
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 374
  • Shipping Weight 17.55 lbs

Product Details

This corded circular saw operates at 120V AC/15A. It has a 10 feet cord with an electric brake and a bevel angle ranging from 0 degree to 56 degree. The saw with a right side blade has a 7¼-inch blade diameter, no load speed of 5800 RPM, and a ⅝-inch arbour. It has a maximum cutting capacity of 1¾ inches at 45 degree and 2½ inches at 90 degrees.

Technical Specs

  • Item Circular Saw
  • Arbor Size 5/8 in
  • Tool Length 12 1/2 in
  • Voltage 120V AC
  • Blade Dia. 7 1/4 in
  • Blade Side Right
  • Tool Weight 10.6 lb
  • Standards CSA Certified, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list