SANDING SHEET,11X9 IN,100 G,SC,PK50
SANDING SHEET,11X9 IN,100 G,SC,PK50
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 100 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight C, Colour Charcoal, Series RA461.
Technical Specs
- Item Sanding Sheet
- Abrasive Material Silicon Carbide
- Backing Weight C
- Series RA461
- Grade Medium
- Abrasive Type Coated
- Backing Material Waterproof Paper
- Grit 100
- Colour Charcoal
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.16
/ PACKAGE
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.65
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.80
/ PACKAGE