!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDING SHEET,11X9 IN,360 G,SC,PK50

SANDING SHEET,11X9 IN,360 G,SC,PK50

WESTWARD

SANDING SHEET,11X9 IN,360 G,SC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET,11X9 IN,360 G,SC,PK50

SANDING SHEET,11X9 IN,360 G,SC,PK50

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW11L506
  • Mfr. Model # 11L506
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Extra Fine, 360 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight A, Colour Gray, Series RA414.

Technical Specs

  • Item Sanding Sheet
  • Abrasive Material Silicon Carbide
  • Backing Weight A
  • Series RA414
  • Grade Extra Fine
  • Abrasive Type Coated
  • Backing Material Waterproof Paper
  • Grit 360
  • Colour Gray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list