!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, RAINBOW/RAINBOW MIRROR, M, UNISEX

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, RAINBOW/RAINBOW MIRROR, M, UNISEX

RADIANS

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, RAINBOW/RAINBOW MIRROR, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, RAINBOW/RAINBOW MIRROR, M, UNISEX

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, RAINBOW/RAINBOW MIRROR, M, UNISEX

RADIANS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6XKE0
  • Mfr. Model # 6XKE0
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1283
  • Shipping Weight 0.816 lbs

Product Details

These Mirage medium frameless polycarbonate safety glasses with 99.9% UVA/B protection have a wraparound frame that comes in rainbow. They have anti-scratch rainbow mirror lens. The unisex glasses provide a near-perfect orbital seal and have rainbow arms.

Technical Specs

  • Arm Colour Rainbow
  • Frame Colour Rainbow
  • Frame Style Wraparound
  • Gender Unisex
  • Item Safety Glasses
  • Lens Colour Rainbow Mirror
  • Photochromatic Lens No
  • Standards ANSI
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Polarized Lens Coating No
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Series Mirage(TM)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list