!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, ANTI-FOG, GUN METAL, PC

DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, ANTI-FOG, GUN METAL, PC

MCR SAFETY

DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, ANTI-FOG, GUN METAL, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, ANTI-FOG, GUN METAL, PC

DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, ANTI-FOG, GUN METAL, PC

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.08 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSFDM1312PF
  • Mfr. Model # DM1312PF
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

The Dominator(TM) safety glasses provide 99.9% UV protection. They have a traditional-style half-frame that is a gunmetal colour. They are universally sized, with a wire core/TPR temple. The lenses are grey, with an anti-fog coating. These glasses are made from polycarbonate and are x-ray detectable.

Technical Specs

  • Adjustable Nose Piece Yes
  • Arm Colour Gray
  • Arm Tip Type Adjustable
  • Frame Colour Gray
  • Frame Style Traditional
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Padded Nose Piece Yes
  • Includes Scratch-Resistant Lens Coating No
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating Yes
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable Yes
  • Series DM3
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list