!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
S HOOK SS 1 L OPENING 13/64 PK28

S HOOK SS 1 L OPENING 13/64 PK28

APPROVED VENDOR

S HOOK SS 1 L OPENING 13/64 PK28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
S HOOK SS 1 L OPENING 13/64 PK28

S HOOK SS 1 L OPENING 13/64 PK28

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PFS2ZDL1
  • Mfr. Model # 2ZDL1
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
S HOOK,13/64 IN. OPENING,1 IN.,PK25

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.90 / PACKAGE of 25

EHC: EHC :

Technical Specs

  • Item S Hook
  • Overall Length 1"
  • Working Load Limit 16 lb.
  • Wire Dia. 0.104"
  • Hook Eye Inside H 5/16"
  • Hook Opening 13/64"
  • Opening Size 13/64"
  • Width 1/2"
  • Material Stainless Steel
  • Hardware Not Included
  • Hook Eye Inside W 11/32"
  • Length 1"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list