!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY BOOTS, STEEL TOE/MENS/WATERPROOF/MID-CALF, BLK, SZ 14/16 IN H/WIDE, RUBBER/NEOPRENE/EVA/STEEL

SAFETY BOOTS, STEEL TOE/MENS/WATERPROOF/MID-CALF, BLK, SZ 14/16 IN H/WIDE, RUBBER/NEOPRENE/EVA/STEEL

THE ORIGINAL MUCK BOOT CO.

SAFETY BOOTS, STEEL TOE/MENS/WATERPROOF/MID-CALF, BLK, SZ 14/16 IN H/WIDE, RUBBER/NEOPRENE/EVA/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOTS, STEEL TOE/MENS/WATERPROOF/MID-CALF, BLK, SZ 14/16 IN H/WIDE, RUBBER/NEOPRENE/EVA/STEEL

SAFETY BOOTS, STEEL TOE/MENS/WATERPROOF/MID-CALF, BLK, SZ 14/16 IN H/WIDE, RUBBER/NEOPRENE/EVA/STEEL

THE ORIGINAL MUCK BOOT CO.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONMCXFSTLBLK140
  • Mfr. Model # MCXF-STL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.577 lbs

Product Details

These black, wide safety boots are size 14, and 16 inches in height to the mid-calf. These men's boots have a steel shank, ethylene-vinyl acetate midsole area, and a lug footwear sole pattern. These waterproof, steel toe boots have a neoprene upper area, and rubber outsole material. CSA Grade 1 standards.

Technical Specs

  • Item Boot
  • Toe Type Steel
  • Gender Men's
  • Footwear Material EVA, Neoprene, Rubber
  • Midsole Construction Ethylene Vinyl Acetate
  • Metatarsal Guard None
  • Electrical Hazard Rated Yes
  • Completely Non Metallic No
  • Boot Height 16 in
  • Standards CSA Grade 1, ESR
  • Style Number MCXF-STL-BLK-140
  • Colour Black
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material Rubber
  • Shank Material Steel
  • Upper Material Neoprene, Rubber
  • Shoe Style Mid-Calf
  • Footwear Application Farming, Agriculture, Forestry, Fishery
  • Size 14
  • Footwear Sole Pattern Lug
  • Insulated No
  • Metatarsal Guard Style None
  • Oil Resisting Sole Yes
  • Waterproof Yes
  • Footwear Closure Pull-On
  • CSA Footwear Standard CSA Grade 1
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Height 16 in
  • Midsole Material EVA
  • Resists Abrasion, Chemical, Oil, Slip
  • Toe Shape Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list