!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY GEAR PUMP HEAD, 3/4 IN., 1 H

ROTARY GEAR PUMP HEAD, 3/4 IN., 1 H

DAYTON

ROTARY GEAR PUMP HEAD, 3/4 IN., 1 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY GEAR PUMP HEAD, 3/4 IN., 1 H

ROTARY GEAR PUMP HEAD, 3/4 IN., 1 H

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $469.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4KHJ2
  • Mfr. Model # 4KHJ2
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Item Rotary Gear Pump Head
  • Design Pedestal
  • Port Size 3/4"
  • Pump RPM 1725
  • Max. Pressure 100 PSI
  • Gear Bronze
  • Width 8-7/8"
  • O-Ring Material Buna N
  • Seal PTFE, Kevlar Packing
  • Shaft Height 3-9/16"
  • Includes Carbon Graphite Bushings
  • HP @ Free Flow 1-1/2
  • HP @ Free Flow @ 1725 RPM 1-1/2
  • GPM @ 25 PSI 20.5
  • GPM @ 40 PSI 19.4
  • HP @ 50 PSI 2
  • GPM @ 75 PSI 20.2
  • GPM @ 80 PSI 18.5
  • HP @ 100 PSI 2
  • Suction Lift @ 1725 RPM 15.2 ft.
  • Duty Rating Light
  • Pump Body Material Bronze
  • Recommended Motor HP 2
  • Temp. Range -20 to 210 F
  • Max. Viscosity 550 SSU
  • Length 5-1/4"
  • Height 4"
  • Relief Valve With
  • Shaft Dia. 0.63"
  • Shaft Material 304 Stainless Steel
  • GPM @ Freeflow 20.6
  • GPM @ Freeflow @ 1725 RPM 20.6
  • GPM @ 20 PSI 19.6
  • HP @ 25 PSI 1-1/2
  • GPM @ 50 PSI 20.3
  • GPM @ 60 PSI 19
  • HP @ 75 PSI 2
  • GPM @ 100 PSI 19.8
  • Suction Lift 15.2 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list