!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIPSTOP HV CARGO PANTS ORANGE

RIPSTOP HV CARGO PANTS ORANGE

BIG BILL

RIPSTOP HV CARGO PANTS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIPSTOP HV CARGO PANTS ORANGE

RIPSTOP HV CARGO PANTS ORANGE

BIG BILL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI3234HVT33W30LO
  • Mfr. Model # 3234HVT33W30LO
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Hi Vis Pants
  • Material 100% Polyester
  • Number of Outside Pockets 8
  • Inseam 30"
  • Gender Men's
  • Fabric Weight 7 oz.
  • Colour Orange
  • Standards ANSI 107 Class E (w/ ANSI Class 2 or Class 3 Shirt)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list