!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT PLASMA TORCH, SL60QD, HANDHELD, 50 FT CABLE, ATC

REPLACEMENT PLASMA TORCH, SL60QD, HANDHELD, 50 FT CABLE, ATC

THERMAL DYNAMICS

REPLACEMENT PLASMA TORCH, SL60QD, HANDHELD, 50 FT CABLE, ATC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT PLASMA TORCH, SL60QD, HANDHELD, 50 FT CABLE, ATC

REPLACEMENT PLASMA TORCH, SL60QD, HANDHELD, 50 FT CABLE, ATC

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,177.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ESB7-5605
  • Mfr. Model # 7-5605
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Item Plasma Torch
  • Compatible with Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
  • Duty Cycle 40 %
  • Maximum Current 80 A
  • For Rear Connection Type ATC
  • Plasma Torch Type Handheld
  • Welding Processes Plasma Cutting
  • For Use With Thermal Dynamics Cut Master Plasma Systems
  • Includes 50 ft Lead
  • Cable Length 50 ft
  • Compatible with Series Cutmaster 52, Cutmaster 82
  • Compatible with Brand Thermal Dynamics
  • For Maximum Material Thickness 1 in
  • Plasma Torch Model 7-5605
  • Series SL60QD
  • Features Quick Disconnect with ATC(R)
  • Head Angle 75 Degrees
  • Maximum Air Flow 402 cfh

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list