!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RPE SHEETING, EXTRA HEAVY DUTY, UV STABILIZED, FLAME RETARDANT, 6.3 OZ, 2 YD, 500 FT, POLYETHYLENE

RPE SHEETING, EXTRA HEAVY DUTY, UV STABILIZED, FLAME RETARDANT, 6.3 OZ, 2 YD, 500 FT, POLYETHYLENE

LAYFIELD GEOSYNTHETICS

RPE SHEETING, EXTRA HEAVY DUTY, UV STABILIZED, FLAME RETARDANT, 6.3 OZ, 2 YD, 500 FT, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RPE SHEETING, EXTRA HEAVY DUTY, UV STABILIZED, FLAME RETARDANT, 6.3 OZ, 2 YD, 500 FT, POLYETHYLENE

RPE SHEETING, EXTRA HEAVY DUTY, UV STABILIZED, FLAME RETARDANT, 6.3 OZ, 2 YD, 500 FT, POLYETHYLENE

LAYFIELD GEOSYNTHETICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,671.97 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LAF350125500
  • Mfr. Model # 350125500
  • UNSPSC # 13111201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 240.0 lbs

Product Details

This extra heavy-duty RPE sheeting is for use where stringent fire codes and safety requirements prevail. It is flame-retardant woven and coated with 6.3 ounces/two yards, and is made of polyethylene which is UV-stabilized. It has a length of 500 feet.

Technical Specs

  • Item RPE Sheeting
  • Length 500 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list