REGULATOR ESS4-40-510LP-LPG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR ESS4-40-510LP-LPG

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5135
  • Mfr. Model # 0781-5135
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Regulator
  • Gauge Size 1.5"
  • Includes Gauge Guard, Color Coded Knob
  • Gauges Delivery Pressure 60
  • Overall Length 6.52"
  • Body Dia. 3.56"
  • Series EDGE
  • Delivery Pressure Range 40 psi
  • Application Industrial
  • Coefficient of Volume 0.280
  • Diaphragm Material Fabric Reinforced Neoprene
  • Gas Service Liquefied Propane
  • Body Material Forged Brass
  • Standards Listed to UL252 by ETL: design tested and passes ASTM G175
  • Inlet Connection CGA-510
  • Stages Single
  • Outlet Connection 9/16"-18 LH
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Delivery 2500 scfh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list