!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REGRIGERANT REC ECO-2020,80 SHUTOF

REGRIGERANT REC ECO-2020,80 SHUTOF

BACHARACH

REGRIGERANT REC ECO-2020,80 SHUTOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGRIGERANT REC ECO-2020,80 SHUTOF

REGRIGERANT REC ECO-2020,80 SHUTOF

BACHARACH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BAC2020-8001
  • Mfr. Model # 2020-8001
  • UNSPSC # 40151607
  • CATALOGUE PAGE # 2838
  • Shipping Weight 30.5 lbs

Technical Specs

  • Item Refrigerant Recovery Machine
  • Height (In.) 13 3/4 in
  • Width (In.) 10 1/4 in
  • Hose Connection 1/4 in Male
  • Voltage 115 V
  • Requires Recovery Tank
  • For Use With Category III, IV and V Refrigerants Only, No Explosive, Flammable or Corrosive Coolants
  • Type 2-Port
  • Depth (In.) 16 1/8 in
  • Electrical Connections NEMA 5-15P Male Plug
  • Motor HP 1 hp
  • Operating Temp. Range (F) 32 Degrees to 104 Degrees
  • Compressor Oilless
  • Includes Carrying Strap, Connection Hose, Inline Filter, Instruction Manual, Power Cord, Shut-Off Cord

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list