!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFILLABLE WIPING SYSTEM,CANISTER,PK6

REFILLABLE WIPING SYSTEM,CANISTER,PK6

BEST SANITIZERS, INC.

REFILLABLE WIPING SYSTEM,CANISTER,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFILLABLE WIPING SYSTEM,CANISTER,PK6

REFILLABLE WIPING SYSTEM,CANISTER,PK6

BEST SANITIZERS, INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.19 / PACKAGE of 6

EHC: EHC :
Min Qty 2 = $374.38

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BSASS10005PCAN
  • Mfr. Model # SS10005P-CAN
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1148
  • Shipping Weight 7.05 lbs

Technical Specs

  • Cleaner Chemical Product Grouping Sanitizer
  • Primary Chemical None
  • Container Type Canister
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 10 in x 7 1/2 in
  • Fragrance Unscented
  • Disposable/ Reusable Reusable
  • EPA Registration Number 73232-1
  • NSF Rating Not Rated
  • Sheet Length 10 in
  • Surfaces for Use On Hard Nonporous Surfaces
  • Item Refillable Wiping System
  • Wet Contact Time No Efficacy
  • Container Size 90 ct
  • Cleaner Form Wipes
  • Application Food Processing, Food Service, Grocery, Industrial Hygiene
  • Colour White
  • EPA Registered No
  • Features Reusable Canister with Spring-Loaded Lid to Prevent Drying
  • Product Series Best Refillable Wiping System
  • Sheet Width 7 1/2 in
  • VOC Content 0%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list