!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RCA CABLE,RG-59/U,3 RCA,6 FT.

RCA CABLE,RG-59/U,3 RCA,6 FT.

MONOPRICE

RCA CABLE,RG-59/U,3 RCA,6 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RCA CABLE,RG-59/U,3 RCA,6 FT.

RCA CABLE,RG-59/U,3 RCA,6 FT.

MONOPRICE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5RFT9
  • Mfr. Model # 5RFT9
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item RCA Cable
  • Colour Black Cable, Red, Green, Blue Connectors
  • Jacket Material PVC
  • Conductor Size 22 AWG
  • Features Gold Plated, Molded Connectors
  • Shielding Type Triple Shielded, 120% Aluminum Foil
  • Impedance 75 ohm
  • Cable Type Component, RG-59/U
  • Length 6 ft.
  • Connector Type 3 RCA Male to Male
  • For Use With Up to 1080i and Progressive Scan Signals
  • Number of Cables 3
  • Conductor Material Braided Copper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list