!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QS DUAL TOOL POCKET

QS DUAL TOOL POCKET

PROTO

QS DUAL TOOL POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QS DUAL TOOL POCKET

QS DUAL TOOL POCKET

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTPSTLPKT2
  • Mfr. Model # JPSTLPKT2
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Tether Glove Holder with Ear Plug Pouch
  • Belt Width 2 in
  • Colour Orange and Black
  • Features Tethered Accessory to Hold Work Gloves and Ear Plugs
  • Includes (1) SkyDock(TM) Dual Dock Pouch and (2) SkyHook(TM) Switch Connectors
  • Number of Inside Pockets 1
  • Number of Pockets 2
  • Overall Width 4 in
  • Tether Capable Tethered
  • Attachment Type Swivel Clip
  • Closure Type Open Top
  • Compatible with Product Type Screw-Gate Carabiner
  • For Maximum Belt Width 2 in
  • Material Rubber, Plastic
  • Number of Outside Pockets 6
  • Overall Height 11 in
  • Style Tool Pouch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list