!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, SIZE 6, WHITE/GREY, SYNTHETIC PALM, PAIR

CUT-RESISTANT GLOVES, SIZE 6, WHITE/GREY, SYNTHETIC PALM, PAIR

MICROFLEX

CUT-RESISTANT GLOVES, SIZE 6, WHITE/GREY, SYNTHETIC PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 6, WHITE/GREY, SYNTHETIC PALM, PAIR

CUT-RESISTANT GLOVES, SIZE 6, WHITE/GREY, SYNTHETIC PALM, PAIR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.10 / PAIR

EHC: EHC :
Min Qty 144 = $2,606.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL11-425-6
  • Mfr. Model # 11-425-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 1339
  • Shipping Weight 0.12 lbs

Product Details

This pair of cut-resistant gloves will protect your hands against punctures, abrasions, and cuts while tackling tough jobs. The palms are coated with synthetic material for added performance and safety. These gloves fit a size 6 and are white and grey.

Technical Specs

  • Item Cut-Resistant Glove
  • Glove Style HyFlex 11-425
  • Hand Protection Style Glove
  • Standards ANSI Cut 3, ANSI Abrasion 6, EN 388: 4543, REACH Compliant
  • Glove Coating Material Polyurethane, Nitrile
  • Finger Coverage Full Finger
  • Size- Numeric 6
  • Glove Lining Material Polyamide, Fibre Glass, HPPE
  • Glove Features HyFlex Indicator System, Excellent Durability
  • Thickness 13 ga
  • Pairs per Package 144
  • ANSI/ISEA Puncture Force 150 N
  • Colour Grey, White
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X43C
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Length 225 to 270 mm
  • Glove Coating Colour Grey
  • Series HyFlex
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 4
  • Palm Material Synthetic Coating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list