Skip Content
PUNCH 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH 1-1/4IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-16-2667
  • Mfr. Model # 49-16-2667
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Conduit and Pipe Size (In.) 1-1/4
  • Hole Size (In.) 1-1/4
  • Max. Capacity Mild Steel (Ga.) 10
  • Use With Milwaukee Knockout Tool 2676
  • Slug Splits Slugs
  • Item Knockout Punch
  • Features Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
  • Number of Pins 0
  • Function When Used Together, Punches and Dies Knock Out Holes
  • Type Exact Line
  • Hole Size Nominal 1.734"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list