!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,DEEP WELL,2 WIRE,10GPM,3/4HP,2

PUMP,DEEP WELL,2 WIRE,10GPM,3/4HP,2

DAYTON

PUMP,DEEP WELL,2 WIRE,10GPM,3/4HP,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,DEEP WELL,2 WIRE,10GPM,3/4HP,2

PUMP,DEEP WELL,2 WIRE,10GPM,3/4HP,2

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1LZR7
  • Mfr. Model # 1LZR7
  • UNSPSC # 40151511
  • CATALOGUE PAGE # 2468
  • Shipping Weight 29.3 lbs

Technical Specs

  • Item Pump
  • Rated Voltage 230V AC
  • Phase - Pumps 1
  • Number of Wires 2
  • Impeller Material Celcon
  • Nominal Flow Rate 10 gpm
  • Flow Rate @ 100 Ft. @ 50 PSI 10.0 gpm
  • Flow Rate @ 150 Ft. @ 50 PSI 9.0 gpm
  • Discharge Dia. 1 1/4
  • Max. Operating Temp. 86
  • HP 3/4
  • Amps 8.0 A
  • Number of Stages 8
  • Discharge Head Material Stainless Steel
  • Shaft Material 303 Stainless Steel
  • Flow Rate @ 100 Ft. @ 40 PSI 11.0 gpm
  • Flow Rate @ 150 Ft. @ 40 PSI 10.0 gpm
  • Max. Head 291 ft
  • Recommended Tank 3YA57, 3YA58, 4MY61
  • Nominal Voltage 220V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list